- 3/8" 0.60 , 400 rpm Pistol Grip Keyed Chuck Non-Reversing Air Drill
- Keyed Chuck
- Rubber Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 3-jaw Chuck and Key
- Comfort Grip
Sioux® 0.60 HP Non-Reversing Pistol Grip Air Drill, Keyed Chuck, 3/8" Chuck, 400 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 3/8 in |
| Spindle Thread | 1/2 - 20 in |
Product Details
| RPM | 400 rpm |
| Horsepower | 0.6 HP |
| Color | Red/Black |
| Chuck Type | Keyed |
| Average Air Consumption | 25 SCFM |
| Max PSI | 90 psi |
| Handle Type | Pistol |
| Style | Non-Reversible |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SDR6P4N3 |
| PSI | 90 psi |
| Free Speed | 400 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |