Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792859

MPN #: SDR6P40N3

Sioux® 0.60 HP Non-Reversing Pistol Grip Air Drill, Keyed Chuck, 3/8" Chuck, 4000 RPM

Product Description
Features:
  • 3/8" 0.60 , 4000 rpm Pistol Grip Keyed Chuck Non-Reversing Air Drill
  • Keyed Chuck
  • Rubber Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure
  • Includes 3-jaw Chuck and Key
  • Comfort Grip


PRICE
$355.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Weight2 lbs
Air Inlet1/4 in
Chuck Size3/8 in
Spindle Thread3/8 - 24 in

Product Details

RPM4000 rpm
Horsepower6 HP
ColorRed/Black
Chuck TypeKeyed
Max PSI90 psi
Handle TypePistol
StyleNon-Reversible
ReversibleNo
Made in the USAYes
Package Quantity1
Manufacturers Part NumberSDR6P40N3
PSI90 psi
Free Speed4000 rpm
BrandSioux

Warranty

Warranty1 yr