- 90° Standard Angle Head 0.4 , 800 rpm Miniature Angle Air Drill
- Non-Reversible
- Safety Lever
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- CE Compliant
Model # :WBB3792517
MPN #: SDR4A8S8L
Sioux® Non-Reversible Miniature Angle Air Drill, 90° Standard Angle Head, 800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$865.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 1/4 - 28 in |
| Spindle Thread | 1/4 - 28 in |
Product Details
| RPM | 800 rpm |
| CFM | 21 CFM |
| Horsepower | 0.4 HP |
| Gear Train | Planetary |
| Color | Red/Black |
| Chuck Type | Female Thread Insert |
| Max PSI | 90 psi |
| Handle Type | Rubber Grip |
| Style | Non-Reversible |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SDR4A8S8L |
| PSI | 90 psi |
| Free Speed | 800 rpm |
Warranty
| Warranty | 1 yr |