Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792458

MPN #: SDR4P30NK2

Sioux® Non-Reversing Pistol Grip Air Drill, Precision Keyless Chuck, 3/8" Chuck, 3000 RPM

Product Description
Features:
  • 1/4" 0.4 , 3000 rpm Pistol Grip Precision Keyless Chuck Non-Reversing Air Drill
  • Precision Keyless Chuck
  • Rubber Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure
  • Includes 3-jaw Chuck and Key
  • Comfort Grip


PRICE
$365.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in
Weight2 lbs
Air Inlet1/4 in
Chuck Size3/8 in
Spindle Thread3/8 - 24 in

Product Details

RPM3000 rpm
CFM20 CFM
Horsepower0.4 HP
ColorRed/Black
Chuck TypeKeyless
Max PSI90 psi
Handle TypePistol
ReversibleNo
Made in the USAYes
Package Quantity1
Manufacturers Part NumberSDR4P30NK2
PSI90 psi
Free Speed3000 rpm
BrandSioux

Warranty

Warranty1 yr