- 1/4" 1 hp 200 Series Collet 12000 rpm Front Exhaust Straight Die Grinder
- Lockoff Lever
- Built-in Speed Control
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Collet & Wrenches
Sioux® Straight Die Grinder, 1/4" Air Inlet, 12000 RPM, Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$297.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 30 CFM |
| Horsepower | 1 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Straight Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | SDG10S12F |
| Free Speed | 12000 rpm |
| Exhaust | Front |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |