- 1/4" 1 , 21000 rpm Straight Non-Reversible Air Drill
- Non-Reversible
- Lever Start
- Comfort Grip
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 3-jaw Chuck and Key
- Suspension Bail
- CE Compliant
Sioux® Straight Non-Reversible Air Drill, Keyed Chuck, 1/4" Chuck, 2100 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 1/4 in |
| Spindle Thread | 3/8 - 24 in |
Product Details
| RPM | 2100 rpm |
| Horsepower | 1 HP |
| Color | Red/Black |
| Chuck Type | Keyed |
| Average Air Consumption | 30 SCFM |
| Max PSI | 90 psi |
| Handle Type | In-Line |
| Style | Non-Reversible |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SDR10S210N2 |
| PSI | 90 psi |
| Throttle | Lever |
| Free Speed | 2100 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |