Sioux® Tools Air Die Grinder, 1/4" Air Inlet, 20,000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
1/2" 1.5 hp Straight Die Grinder. Twist Throttle. Built-in Speed Control. CE Compliant. 1/4" NPT Air Inlet Size. 3/8" (10 mm) Recommended Hose Size. Performance rated @ 90 psig (6.2 bar) air pressure. Includes Collet & Wrenches
PRICE
$769.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 20000 rpm |
| RPM | 20000 rpm |
| CFM | 30 CFM |
| Horsepower | 1.5 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Air Die Grinder w/Twist Throttle |
| Package Quantity | 1 |
| Manufacturers Part Number | 1985-01-02 00:00:00 |
| Free Speed | 20000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |