Sioux® Tools Angle Die Grinder, 12K 6mm, 1/4" Air Inlet, 12000 RPM ,Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
0.5 hp 300 Series Collet 12000 rpm 6 mm Right Angle Die Grinder. Spiral Bevel Gears. Steel Angle Head. Built-in Speed Control. Lever Throttle. 300 Series Collet. CE Compliant. 1/4" NPT Air Inlet Size. 3/8" (10 mm) Recommended Hose Size. Performance rated @ 90 psig (6.2 bar) air pressure. Includes Collet & Wrenches
PRICE
$385.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Horsepower | 0.5 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Angle Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | SAG05S12M6S |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |