x

Take 15% off your entire order!

Offer applied at checkout

SirenLock™ Life Safety Delayed Egress Panic Device w/ 48" Bar

Rim Cylinder Lock Not Included

SirenLock™ Life Safety Delayed Egress Panic Device w/ 48" Bar

Item #: WBB481689

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $599.00

$99.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SirenLock™ Life Safety Delayed Egress Panic Device w/ 48" Bar

Stand alone delayed egress. 15 second delayed latch, instant alarm. Instant egress in case of emergency or fire. Included monitoring output for secondary siren, CCTV or remote monitoring. Smoke detector input. 48" bar. Aluminum finish. Rim cylinder lock not included.

  • MANUFACTURERS PART NUMBER 715X28X88X48
  • DESCRIPTION Delayed Egress
  • CONSTRUCTION Zinc
  • BRAND SirenLock
  • COLOR FINISH Aluminum
  • VOLTS 12
  • WEIGHT LBS 14
  • HEIGHT INCHES 9
  • WIDTH INCHES 48
  • APPROVALS OR CERTIFICATIONS UL Listed, NFPA 1012 Life Safety Code
  • DEPTH INCHES 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SirenLock™ Life Safety Delayed Egress Panic Device w/ 33" Bar

Item #: B481688

Not Yet Rated

Usually ships in 21 to 24 days

$592.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SirenLock™ Life Safety Delayed Egress Panic Device w/ 48" Bar

SirenLock™ Life Safety Delayed Egress Panic Device w/ 48" Bar

Item #: WBB481689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant