CH Hanson offers a durable brass re-usable stencil, ready to use for any of your marking needs. These stencils interlock to create different messages. Cleans easily with paint solvent. Letters: AA BB CC DD EE FF GG HH II JJ K LL MM NN OO PP Q RR SS TT UU VV WW X Y Z, Numbers: 11 22 33 44 55 66 77 88 99 00, and 1-Beginner, 1-Plain Ender, 2-Spacers, 1-Comma, 1-Dash, 2-Period, 1-Period Ender, 1-Ampersand, and 1-Apostrophe
6" Brass Interlocking Stencil Letters and Numbers, 77 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 |
| Height | 8-1/4 in |
| Character Height | 6 in |
| Thickness | 1/64 in |
Product Details
| Type | Horizontal |
| Number of Pieces | 77 |
| Includes | Letters and Numbers |
| Material | Brass |
| Description | Interlocking Stencil Letters and Numbers |
| Color | Brass |
| Manufacturers Part Number | 10116 |
| Brand | C.H. Hanson |