SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Size 10 Squeeze Disher - 3-1/8 Oz. - Pkg Qty 12

Vollrath® Size 10 Squeeze Disher - 3-1/8 Oz. - Pkg Qty 12

Item #: WBB208997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Price: $219.00 / Pkg of 12

Save $10.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Size 8 Squeeze Disher - 4 Oz. - Pkg Qty 12

Vollrath® Size 8 Squeeze Disher - 4 Oz. - Pkg Qty 12

Vollrath® Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Vollrath® Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Vollrath® Size 100 Squeeze Disher - 3/8 Oz. - Pkg Qty 12

Vollrath® Size 100 Squeeze Disher - 3/8 Oz. - Pkg Qty 12

Winco ISS-70 Disher/Portioner, 1/2 oz, Stainless Steel - Pkg Qty 12

Winco ISS-70 Disher/Portioner, 1/2 oz, Stainless Steel - Pkg Qty 12

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Vollrath® Size 12 Squeeze Disher - 2-3/4 Oz. - Pkg Qty 12

Vollrath® Size 12 Squeeze Disher - 2-3/4 Oz. - Pkg Qty 12

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Vollrath® Ice Cream/Utility Spade - 9" - Pkg Qty 12

Vollrath® Ice Cream/Utility Spade - 9" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Size 10 Squeeze Disher - 3-1/8 Oz.

Durable construction, convenient and ergonomic design. Constructed entirely of stainless steel. Blade extends beyond bowl to prevent sticking. For use with either left or right hand. Stainless Steel finish. 3-1/8 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 2-9/16 in
  • Size 10
  • Length 8-7/8 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47151
  • Capacity 3.125 oz
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Size 10 Squeeze Disher - 3-1/8 Oz. - Pkg Qty 12

Vollrath® Size 10 Squeeze Disher - 3-1/8 Oz. - Pkg Qty 12

Item #: WBB208997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant