Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Vollrath® Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Item #: WBB208875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Minimum Quantity: 2

Price: $171.00 / Pkg of 12

Save $8.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Vollrath® Standard Length Squeeze Disher, 47404, Orange, 0.33 Oz. Capacity - Pkg Qty 12

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Winco ICOP-12 Disher W/ Single Piece Handle, Size #12, Green - Pkg Qty 10

Winco ICOP-12 Disher W/ Single Piece Handle, Size #12, Green - Pkg Qty 10

Vollrath® Size 8 Nsf Disher 4 Oz. - Gray - Pkg Qty 12

Vollrath® Size 8 Nsf Disher 4 Oz. - Gray - Pkg Qty 12

Vollrath® Ice Cream/Utility Spade - 9" - Pkg Qty 12

Vollrath® Ice Cream/Utility Spade - 9" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Size 12 NSF Disher 2-2/3 Oz. - Green

Now with Agion® - nature's antimicrobial built in. Molded one-piece handle improves durability, makes cleaning easy and prevents handle from coming apart. Stainless steel bowl and components to prevent corrosion and insure longer life. Color-coded handle for no-guess size selection. Extended grooved handle provides a sure grip for comfortable use. Blade extends beyond bowl to prevent sticking. Accurate portions. Dishwasher safe. USA made - NSF Certified. Limited lifetime warranty. Green finish. 2-2/3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Details

  • Brand Vollrath
  • Package Quantity 12
  • Material Stainless Steel/Plastic
  • Manufacturers Part Number 47142
  • Capacity 2.67 oz
  • Color Family Green

Weights & Dimensions

  • Diameter 2-7/16 in
  • Size 12
  • Length 9-3/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Vollrath® Size 12 Nsf Disher 2-2/3 Oz. - Green - Pkg Qty 12

Item #: WBB208875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant