Vollrath® Size 24 Nsf Disher 1-1/3 Oz. - Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now with Agion® - nature's antimicrobial built in. Molded one-piece handle improves durability, makes cleaning easy and prevents handle from coming apart. Stainless steel bowl and components to prevent corrosion and insure longer life. Color-coded handle for no-guess size selection. Extended grooved handle provides a sure grip for comfortable use. Blade extends beyond bowl to prevent sticking. Accurate portions. Dishwasher safe. USA made - NSF Certified. Limited lifetime warranty. Red finish. 1-1/3 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$231.00 Sold in packages of 12 / $19.25 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-21/32 in |
| Size | 24 |
| Diameter | 1-29/32 in |
Product Details
| Capacity | 1.33 oz |
| Material | Stainless Steel/Plastic |
| Package Quantity | 12 |
| Color | Red |
| Manufacturers Part Number | 47145 |
| Brand | Vollrath |