Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snow Joe

Model # :WBB3128517

MPN #: 24v-SS13-TV1

Snow Joe® 13" Cordless Snow Shovel Bundle w/ CVR & Ice Dozer, 24V, 4 Amp Hours

Product Description
When It Comes To Snow, Go With Joe®. Now there's a much better way to get snow out of your way this winter. A cordless, convenient way…a fast fume-free way…an easy, quiet, super-powerful way. Whatever your challenge – when it comes to snow, go with Snow Joe®, the #1 brand of cordless snow blowers.
Introducing the latest revolution in snow clearing technology. Combining innovation and functionality, Snow Joe® is the lightweight, gas-free, grab-and-go solution to quickly and easily clear walkways, driveways, decks, steps, sidewalks and yards. Wherever it snows, Snow Joe® goes!
Powered by the exclusive iON+ 24-Volt lithium-ion battery system. Snow Joe® delivers the breakthrough power and performance of gas with cutting-edge cordless convenience. Weighing less than 14 lbs, Snow Joe® blasts through up to 300 lbs of snow per minute while the dual-handle design eliminates the need to bend and strain, maximizing user comfort and ease of use. Equipped with a heavy-duty 2-blade paddle auger, Snow Joe® throws snow up to 20 feet away, clearing a 13-inch wide by 6-inch deep path with each pass. And the durable scraper blade at the base of the unit lets you clear right to the ground without damaging your deck or pavement! When the job is done, Snow Joe® stores easily inside of a hall closet for quick, convenient access. Get Equipped® this winter with the 24-Volt 13-inch Cordless Snow Shovel from Snow Joe® and leave back-breaking snow removal behind you.

Features:
  • Includes: Snow Joe® 24V-SS13 24V iON+ 13-inch Cordless Snow Shovel | 24VBAT 24V iON+ 4.0 Ah Battery | 24VCHRG-AC iON+ AC Charger
  • Ideal for quick, easy and Cord-Free snow pickups on decks, steps, patios and sidewalks
  • 2-Blade high-impact, low-temperature paddle auger throws snow up to 20 feet
  • Cuts a 13 in. x 6 in. path in a single pass
  • iON+ 24-Volt Battery System Compatible: Includes 24V ion+ 4.0 Ah rechargeable Lithium-ion battery
  • Ultra-lightweight at just 13.5 lbs!


PRICE
$209.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Depth6 in
Height25 in
Weight17.9 lbs
Clearing Width13 in
Throwing Distance20 ft
Auger Diameter13 in

Product Details

Charging Time1.1
HeadlightNo
Heated Hand GripsNo
Corded/CordlessCordless
For Use WithSnow
KitNo
Batteries IncludedYes
MaterialPlastic
Manufacturers Part Number24v-SS13-TV1
Battery Amp Hours4 Ah
Engine/Motor TypeElectric (Battery)
BrandSnow Joe
Battery TypeLithium-Ion
Max RPM1650 rpm
TypeSnow Shovel
Chute Rotation Degrees180 °
Drive TypeAuger
Chute ControlYes
Auger Style2 Blade Paddle
Number of Batteries1
Voltage24 V
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty2 yr