Powered by the exclusive iON+ series, Snow Joe® features two high-capacity 24-volt, 4.0 Ah lithium-ion battery cells. Shred up to 1300 sq ft of 3" snow with the 2-blade, temperature-resistant auger, and clear a 15-inch wide and 6-inch deep path in a single pass - right down to the ground without damaging your deck or pavement! Lightweight and ultra-portable, Snow Joe® is perfect for clearing more than just the driveway – clean up the porch, pavers, sidewalk, and deck of snow without having to break out the shovel. Snow Joe's® eco-friendly 750-Watt brushless motor with the 180° adjustable chute, you can put the powder precisely where you want it - up to 20 ft away! So, when mother nature strikes, fight back with 48-Volts of snow-clearing power: 24V-X2-SB15 48-Volt 15-Inch Cordless Snow Blower from Snow Joe®.
Features:
- iON+ 24-Volt Battery System compatible - Includes two 4.0 Ah Batteries + Dual Port Charger
- Ideal for small to medium decks + driveways - or anywhere power is at a premium
- 2-blade paddle auger clears a path 15" wide x 6" deep in a single pass
- 750 W brushless motor
- Adjustable chute rotates up to 180° to throw snow up to 20 ft away in any direction
- 4.0 Ah batteries charge up in less than 2 hours
- Ultra-lightweight (battery installed): 25.7 lbs