Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Snow Joe

Model # :WBB3128521

MPN #: 24V-X2-SB18-TV1

Snow Joe® SJ618E Electric Walk-Behind Single-Stage Snow Blower,18-inch,13-amp

Product Description
DON'T BLOW IT - THROW IT! Responding to the need for an easy-to-use machine that could tackle heavier snowfall on mid-sized driveways and walkways, Snow Joe® developed the Snow Joe® Ultra SJ618E, a larger electric snow thrower that delivers the power of a gas machine with the convenience of an electric unit. Driven by a powerful 13-amp motor, the Snow Joe® Ultra moves up to 580 lbs of snow per minute. Its durable, 2-blade cold-and-abrasion-resistant rotor cuts a swath 18 inches wide by 8 inches deep with each pass. In addition to its hard-working plowing capacity, the Snow Joe® Ultra features an adjustable discharge chute that rotates a complete 180º to provide full control over the direction of the snow stream. The chute deflector can also be adjusted to control the height of the snow stream. Easy-glide all-terrain wheels make the Snow Joe® Ultra easy to turn and maneuver with each pass. The scraper blade at the base of the unit efficiently scrapes the snow clear to the ground without damaging your deck or pavement. Powered electrically, the Snow Joe® Ultra SJ618E is effortless to start and maintain. No gas, oil, or tune-ups are necessary. The unit is ETL-approved and carries a full two year warranty. For heavier snowfall on mid-sized driveways and walkways, the Snow Joe® Ultra SJ618E is your snow solution this winter.

Features:
  • Ideal for small to large decks + driveways - or anywhere power is at a premium
  • 2-blade cold-and-abrasion-resistant plastic auger cuts 18 in. wide by 8 in. deep with each pass
  • Powerful 13-amp motor
  • Adjustable chute crank rotates chute up to 180º to throw snow up to 20 ft away in any direction
  • 4Compact wheels for easy maneuverability
  • ETL approved; Full 2-year warranty


PRICE
$435.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19-1/2 in
Depth8 in
Height22 in
Weight37.5 lbs
Tire Size6.3 in
Clearing Width18 in
Throwing Distance20 ft
Intake Height8 in
Auger Diameter13 in

Product Details

HeadlightNo
Heated Hand GripsNo
Corded/CordlessCordless
For Use WithSnow
Batteries IncludedNo
MaterialPlastic
Manufacturers Part Number24V-X2-SB18-TV1
Battery Amp Hours13 Ah
Engine/Motor TypeElectric (Battery)
BrandSnow Joe
Battery TypeLithium-Ion
Max RPM2000 rpm
Chute Rotation Degrees180 °
Drive TypeAuger
Chute ControlYes
Auger Style2 Blade Cold & Abrasion Resistant Plastic
Number of Batteries2
Voltage48 V
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL | CPSC | CSA | UL