Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snow Joe

Model # :WBB3128515

MPN #: SJ626E

Snow Joe® 22" Electric Snow Blower, 14.5 Amp Hours

Product Description
Smart Snow Solution! When winter strikes, forget the shovel and grab the 22" Electric Snow Thrower from Snow Joe®. No more yearly maintenance, gas, or back-breaking cleanups. This eco-friendly, electric winter wonder is effortless to maintain and provides a meaner, greener alternative to its gas-guzzling counterparts. Driven by a powerful 14.5-amp electric motor, Snow Joe® clears up to 850 lbs of snow per minute – just plug in, squeeze the trigger, and go! The rubber-tipped steel blade auger cuts a path 22-inches wide and 13-inches deep in a single pass right to the ground, without damaging your deck or pavement. Clear the driveway, patio, and porch in less time, with less effort, while you throw the snow up to 25-feet away! The 180º adjustable chute crank rotates the direction of snow, so you have complete control over the snow stream to put the powder precisely where you want it. This winter, get the smart solution for your heaviest snow days and Go With Joe®. the SJ626E Electric Snow Thrower from Snow Joe®. Get Equipped®.

Features:
  • Ideal for mid-to-large-sized driveways, walkways, and decks
  • 14.5-amp electric motor
  • Clears a 22-in x 13-in path in a single pass
  • 4 rubber-tipped steel blades clear up to 850 lbs/min
  • Scraper bar clears to the ground without damaging your deck or pavement
  • Lightweight - weighs only 34 lbs
  • ETL certified
  • 2-year warranty


PRICE
$279.95

This product will be restocked by Dec 01, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width23-1/2 in
Depth13 in
Height22 in
Weight37.5 lbs
Tire Size6.3 in
Clearing Width22 in
Throwing Distance25 ft
Intake Height8 in
Auger Diameter13 in

Product Details

HeadlightNo
Heated Hand GripsNo
Corded/CordlessCorded
For Use WithSnow
Batteries IncludedNo
MaterialPlastic
Manufacturers Part NumberSJ626E
Battery Amp Hours14.5 Ah
Engine/Motor TypeElectric (Battery)
BrandSnow Joe
Max RPM2700 rpm
TypeSnow Blower
Chute Rotation Degrees180 °
Drive TypeAuger
Chute ControlYes
Auger Style4 Bladed Steel
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL | CPSC | CSA | UL