Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Dual Lock

Model # :WBB3174807

MPN #: DK3M128

Dual Lock™ SJ3541 Fasteners, 1"W x 150'L, Black - Pkg Qty 2

Product Description
3M™ SJ3541 Dual Lock™ Fasteners fastens heavy items creating a more permanent bond.

Features:
  • Rigid plastic stems interlock for hundreds of closures
  • Rubber based adhesive on back of a polypropylene, reclosable fastener
  • Type 400 stem density mates to types 170 or 250 but not to itself
  • 150 feet of usable product. Does not interlock with itself
  • Designed to bond to many plastics, powder coated paints and other low surface energy materials
  • Indoor use in temperatures up to 120 degrees F
  • Stems interlock with DK3M111 or DK3M115
  • Stems Per Inch: 400


PRICE
$1,478.00  Sold in packages of 2 / $739.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1478.00
Buy 3 pkgs - 5 pkgs
1410.00Save $68.00 (5%)
Buy 6+ pkgs
1358.00Save $120.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width1 in

Product Details

TypeHook & Loop
MaterialPlastic
Package Quantity2
ColorBlack
Manufacturers Part NumberDK3M128
Brand3M Dual Lock