Tritan SK X 1 15/16, 1-15/16" x 3.9" SK Series Quick Detach Steel Bushing, 1-15/16" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan SK X 1 15/16, 1-15/16" x 3.9" SK Series Quick Detach Steel Bushing, 1-15/16" Bore
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.9 in |
| Locking Screw Size | 1/2" |
| Wrench Torque | 10 lb-ft |
| Bore Size | 1-15/16" |
| Key Way | 1/2 in |
| Diameter | 3.9 in |
Product Details
| Type | Finished Bore |
| Series | SK |
| Style | Quick Detach (Q-D) |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | SK X 1 15/16 |
| Brand | Tritan |