Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"

Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"

Item #: WBB392586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"
  • Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4"-20 Pk

    $49.95

  • Dewalt eng. by Powers Fasteners PFM1411800 Screw-Bolt™ Carbon Steel, 3/4" x 6"

    $82.95

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4"-20 Pk

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4"-20 Pk

Steel King® SK2000® Boltless Pallet Rack - 42"W X 144"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 144"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 48"W X 144"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 144"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 120"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 120"H Upright Frame

Steel King® SK2000 Seismic Pallet Rack Upright 42"D X 192"H - 3 Cross Braces - 25K Lbs. Cap.

Steel King® SK2000 Seismic Pallet Rack Upright 42"D X 192"H - 3 Cross Braces - 25K Lbs. Cap.

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000 Seismic Pallet Rack Step Beam 5-1/2"H X 96"L 8100 Lbs. Cap./Pr - Pkg Qty 2

Steel King® SK2000 Seismic Pallet Rack Step Beam 5-1/2"H X 96"L 8100 Lbs. Cap./Pr - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Universal Post Protector, Safety Yellow - 18" Height

Universal Post Protector, Safety Yellow - 18" Height

Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46" - WIREDECK4246-2700

This 46"L x 42"W wire deck is made of durable steel for long lasting dependability. Allows easy storage of packages, boxes and other materials without the need for pallets. Gray finish. 2700 lb. capacity.

Product Details

  • Brand Steel King Industries
  • Description Wire Deck 42" X 46"
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number WIREDECK4246-2700
  • Color Family Gray

Weights & Dimensions

  • Width 42 in
  • Weight Capacity 2700 lbs
  • Length 46 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"

Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"

Item #: WBB392586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel King® SK2000® Boltless Pallet Rack - Wire Deck 42" X 46"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant