SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Steel King® SK3000® Structural Channel Pallet Rack - 10" Row Spacer - 3" Frame

Steel King® SK3000® Structural Channel Pallet Rack - 10" Row Spacer - 3" Frame

Item #: WBB392544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4" - Pkg Qty 20

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4" - Pkg Qty 20

Steel King® SK3000® Structural Channel Pallet Rack - 48"W X 144"H Upright

Steel King® SK3000® Structural Channel Pallet Rack - 48"W X 144"H Upright

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000 Seismic Pallet Rack Step Beam 5-1/2"H X 96"L 8100 Lbs. Cap./Pr - Pkg Qty 2

Steel King® SK2000 Seismic Pallet Rack Step Beam 5-1/2"H X 96"L 8100 Lbs. Cap./Pr - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Global Industrial™ Pallet Rack Frame Guard 18" H - Yellow

Global Industrial™ Pallet Rack Frame Guard 18" H - Yellow

Steel King® SK3000® Structural Channel Pallet Rack - 10" Row Spacer - 3" Frame - RSC3G010PB

This 10" long row spacer is constructed of high strength steel for long lasting durability. Connects and spaces pallet racks with back to back connection for stability. Blue Finish.

Weights & Dimensions

  • Length 10 in

Product Details

  • Type Spacer
  • Brand Steel King
  • Description 10" Row Spacer - 3" Frame
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number RSC3G010PB
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK3000® Structural Channel Pallet Rack - 10" Row Spacer - 3" Frame

Steel King® SK3000® Structural Channel Pallet Rack - 10" Row Spacer - 3" Frame

Item #: WBB392544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant