Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3144912

MPN #: FLX24X9GWPAX32-5

Ashland 28"W Steel Skate Wheel Conveyor, Portable & Expandable, 8'1" to 32'5"L

Product Description
Heavy Duty Flexible Extendable Conveyor 24" width, 5-1/4" axle centers when fully extended, 9 wheels per axle, 65lb galvanized zinc plated steel skate wheels, 5" casters, 2 brake casters at each end, 8'1" to 32'5" extended length, 8'-1" retracted length, adjustable legs, includes a retractable package stop, and one set of couplers, 300 lbs. per ft. capacity. The FlexExtend conveyor is both flexible and extendable. The skate wheel FlexExtend is a great solution for moving product in retail, fulfillment, manufacturing, and shipping environments. Best suited for loads that have firm flat bottoms such as cartons, totes, cases, etc. These units provide low cost conveyance flexibility.

Features:
  • Flexible to convey around obstacles. These units can be curved up to 180 degrees
  • Can be extended and collapsed as required
  • The individual skate wheels allow product to self-track when maneuvering around a curve
  • The skate wheels flow more easily than rollers allowing for less slope. The standard polymer wheels provide the greatest flow-ability
  • Each unit's handle is collapsible
  • Material : Zinc Plated Steel


PRICE
$5,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height43 in
Weight Capacity300 lbs/ft³
Wheel Diameter5
Min Leg Height28 in
Skate Wheel Diameter1-7/8 in
Max Leg Height43 in
Between Frame Width24 in
Axle Center5-3/16 in
Inside Radius30 in
Adjustable Length8'1" to 32'5"

Product Details

Assembly RequiredNo
TypeSkate Wheel Conveyor
ColorSilver
Skate Wheels per Axle9
MaterialSteel
Manufacturers Part NumberFLX24X9GWPAX32-5
Leg Sets per Unit9
Wheel/Roller MaterialSteel
BrandAshland Conveyor Products

Warranty

Warranty1 yr