x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Item #: WBB208709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.75 ea.

Minimum Quantity: 3

Price: $63.00 / Pkg of 36

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Skewer 10 Inch Long - Oval

Constructed of stainless steel. Oval design for easy insertion and additional holding power. Cleans easily and promotes faster cooking. Stainless Steel finish. Sold in package quantity of 36. Priced each.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 47173
  • TYPE Metal Skewer
  • LENGTH INCHES 10
  • CONSTRUCTION Stainless Steel
  • COLOR Stainless Steel
  • PACKAGE QUANTITY 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Item #: WBB208709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant