These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The polypropylene construction is non-woven, anti-dust, and anti-static for light protection against dry particulates. The compressed polyethylene sole is embossed to improve traction and grip over wet, slippery surfaces for user safety. The triple stitched seam improves cover strength. Includes an elastic ankle grip for added support. Color finish is White. Size is 12-15. Package quantities are 150 Pairs/Case.
Global Industrial
Model # :WB708198BWH
Global Industrial™ Skid Resistant Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 0 lbs |
| Size | XL |
| Shoe Size | 12 - 15 |
Product Details
| Type | Shoe Cover |
| Color | White |
| Seam Type | Triple Stitched |
| Style | Skid Resistant |
| Closure Type | Pull-On |
| Material | 60% Polypropylene/40% Polyethylene |
| Description | Skid Resistant Shoe Covers |
| Package Quantity | 150 Pairs |
| Manufacturers Part Number | 708198BWH |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Global Industrial |