
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
SKILCRAFT® 751000NSH1100 Compatible Remanufactured CE285A (85A) Toner,1600 Page-Yield, Black
TheSKILCRAFT brand offers incomparable quality and performance, a broad product line and significant cost savings. SKILCRAFTimaging supplies are manufactured in ISO 9001:2000-certified facilities and are designed, engineered and produced to be a true alternative to the OEM. The entireSKILCRAFT line is 100% guaranteed. Through ISO 14001 certification and SFI (Sustainable Forestry Initiative) certification,SKILCRAFT helps to protect the environment by keeping used cartridges and cartridge components out of landfills. SKILCRAFT products are packaged by American's with disabilities under the federal government's ABILITYONE Program. This toner cartridge is compatible withHP LaserJet Pro M1130, M1132MFP, M1134MFP, M1136MFP, M1137, M1138, M1139, M1210, M1212NF, M1212F, M1213NF, M1214NFH, M1216NFH, M1217NFW, M1219NF, P1100, P1102, P1102W. It yields 1600 pages at 5% coverage. Device Types: Multifunction Laser Printer; Color(s): Black; Page-Yield: 1600; Supply Type: Toner.
TheSKILCRAFT brand offers incomparable quality and performance, a broad product line and significant cost savings. SKILCRAFTimaging supplies are manufactured in ISO 9001:2000-certified facilities and are designed, engineered and produced to be a true alternative to the OEM. The entireSKILCRAFT line is 100% guaranteed. Through ISO 14001 certification and SFI (Sustainable Forestry Initiative) certification,SKILCRAFT helps to protect the environment by keeping used cartridges and cartridge components out of landfills. SKILCRAFT products are packaged by American's with disabilities under the federal government's ABILITYONE Program. This toner cartridge is compatible withHP LaserJet Pro M1130, M1132MFP, M1134MFP, M1136MFP, M1137, M1138, M1139, M1210, M1212NF, M1212F, M1213NF, M1214NFH, M1216NFH, M1217NFW, M1219NF, P1100, P1102, P1102W. It yields 1600 pages at 5% coverage. Device Types: Multifunction Laser Printer; Color(s): Black; Page-Yield: 1600; Supply Type: Toner.
Product Details
- Remanufactured Yes
- Print Color Family Black
- EOM/Compatible Compatible
- Page Yield 1600
- Machine Compatibility HP LaserJet Pro M1130 M1132MFP M1134MFP M1136MFP M1137 M1138 M1139 M1210 Series
- Type Toner / Developer
- Global Sort 21
- For Use With HP®
- Package Quantity 1
- Brand Skilcraft
- Machine Compatibility 2 HP LaserJet Pro M1213NF M1214NFH M1216NFH M1217NFW M1219NF P1100 P1102 P1102W
- Manufacturers Part Number SKL-CE285A
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lexmark™ C734X24G Photoconductor Kit, 20000 Page Yield, 4/Pack
Item #: B1176547
Not Yet Rated
Free Shipping
$233.95

SKILCRAFT® Compatible Remanufactured CE285A (85A) Toner,1600 Page-Yield, Black
$76.95
- Product Information
- Customer Review
- Product Q&A
- Accessories