Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139652

MPN #: 23483

Ergodyne® Skullerz® 8943F(x) Flexible Hinged Bump Cap Insert, Universal, Charcoal

Product Description
The Skullerz® 8943F(x) Universal Bump Cap Insert with flexible hinged wings delivers impact protection and an enhanced fit for larger head sizes and hairstyles. This lightweight, breathable and trimmable impact-resistant insert easily fits into any baseball cap, hat or other headwear for protection against bumps, scrapes, bruises and other minor head injuries.
Unlike standard bump caps that have more of a rigid fit, this bump cap is specifically designed to form to and protect varying head sizes and hairstyles, such as dreadlocks or larger natural hairstyles. The front and rear wings flex in and out, while the hinged design in the back allows hair to escape and lay flat, offering a non-bulky fit.
With flexible sides and convenient trim-to-fit customization, this bump cap insert easily fits a variety of hats/caps and head shapes. The shell is made of lightweight, durable polyethylene with a ribbed top for enhanced crown impact protection. All-over venting maximizes airflow for cool comfort, while an interior foam pad reduces impact without absorbing odors for fresh all-day wear.
Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require the protection of a safety hard hat or helmet.

Features:
  • LIGHTWEIGHT HEAD PROTECTION - Guards against bumps, scrapes, bruises and other minor head injuries
  • HINGED DESIGN - Allows hair to escape and lay flat, offering a non-bulky fit
  • FLEXIBLE - Front and rear wings flex in and out to fit varying head and hair shapes and sizes
  • FITS ANY HAT - Patented "trim-to-fit" design easily adjusts insert height to fit different cap designs
  • MAXIMUM BREATHABILITY - All-over venting enhances airflow to keep wearers cool
  • TOP-OF-HEAD PADDING - Extra-large closed cell foam reduces impact without absorbing odors
  • DURABLE POLYETHYLENE SHELL - Protects and resists cracks and breaks
  • PATENT PENDING


PRICE
$14.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdjustable Fit

Product Details

TypeAccessory
VentilationYes
Accessory SlotsNo
Shell MaterialPolyethylene
Package Quantity1
ColorBlack
SeriesSkullerz 8943F(x)
Manufacturers Part Number23483
SuspensionNone
BrandErgodyne