Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139734

MPN #: 23459

Ergodyne® Skullerz® 8957 Lightweight Ranger Hat Bump Cap Insert, XS/S, Black

Product Description
The Skullerz® 8957 Lightweight Ranger Hat features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. The included drawstring chin cord has an integrated breakaway feature for a custom, secure fit with reduced risk of injury from snag hazards.
This polyester hat is not stiff or bulky and provides lightweight, breathable head and face shade for working in the sun. Featuring a wide brim that can be worn down or snapped up and out of the way, this sun hat features laser-perforated side panels for maximized airflow. Available in 3 different sizes-ranging from 6 ¼ to 8 ½-it is designed with a buckle closure and adjustable rear sizing strap for a custom fit. Reflective accents and piping help ensure workers are seen in low-light conditions.
Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.

Features:
  • BUMP CAP-COMPATIBLE - Seamlessly integrates with the (included) patent-pending Skullerz® 8943F(x) Hinged Universal Bump Cap Insert
  • PROTECTION FROM THE ELEMENTS - Wide brim with storage snaps keeps out the sun and rain
  • BREATHABLE - Laser-perforated side panels maximize airflow
  • LIGHTWEIGHT - Polyester fabric is not stiff or bulky
  • REFLECTIVE ACCENTS - Piping on brim helps keep workers safe and seen
  • ADJUSTABLE - Rear sliding adjuster buckle for a custom fit
  • BREAKAWAY CHIN STRAP - Adjustable strap uses breakaway connectors for additional safety
  • CUSTOMIZABLE - Designed with custom logo and embroidery in mind
  • BRIM WIDTH - 3.75in / 9.5cm
  • THREE SIZES - XS/S (6 ¼- 7 ¼), M/L (6 ¾-7 ¾) and XL/2XL (7 ¼-8 ½)


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS/S

Product Details

TypeBump Cap
VentilationYes
Accessory SlotsNo
Shell MaterialPolyethylene
Package Quantity1
ColorBlack
SeriesSkullerz 8957
Manufacturers Part Number23459
SuspensionNone
BrandErgodyne