Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135781

MPN #: 60254

Ergodyne® Skullerz® 8974-MIPS Safety Helmet, Class E, White

Product Description
The Skullerz® 8974-MIPS Safety Helmet is a Class E Safety Helmet with integrated Mips® technology designed to increase worker head protection by helping reduce the effect of dangerous angled impacts. The Mips Elevate safety system is a low-friction layer that slides multi-directionally upon angled impact with the intention of reducing the transmission of rotational force to the head.

Like other Skullerz Safety Helmets, this Mips helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement.

Features:
  • MIPS® ELEVATE SAFETY SYSTEM – Slides multi-directionally upon angled impact to help reduce rotational force to the head
  • ADDITIONAL IMPACT PROTECTION – Suspension and shell design compliant to EN 12492 side impact testing requirements for improved all-over protection
  • CHIN STRAP INCLUDED – Secures helmet in place upon falling or sudden impact/movement
  • ALL-DAY COMFORT– Includes removable hard hat sweatband made of breathable, sweat-wicking and machine washable materials
  • IMPROVED SAFETY AND VISIBILITY AT NIGHT – Integrated headlamp slots on front and rear for use with the Skullerz Hard Hat LED Light (available as an accessory)
  • ENHANCED FIELD OF VISION – Compact shell design increases visibility, particularly when looking up
  • BREATHABLE – Flexible open frame with perforated Mips safety system improves air circulation
  • EASY SIZE ADJUSTMENT – One-handed adjustment knob pivots to improve fit and clear bandana or ponytail knots
  • EYE PROTECTION INTEGRATION – Easy bolt-on mounting of Skullerz 8991 Safety Helmet Visor (available as an accessory) for increased eye protection
  • SIZING – Fits most heads (hat sizes 6.5 – 8 / 21in – 25 in / 53cm – 63.5cm)
  • COLORS – Available in White and Orange
  • TESTED & APPROVED – ANSI Z89.1-2014, CSA Z94.1-15, TYPE 1, Class E, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2"- 8"

Product Details

TypeSafety Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialHDPE
ColorWhite
Series8974-MIPS
MaterialHDPE
Package Quantity1
Manufacturers Part Number60254
SuspensionMIPS
BrandSkullerz by Ergodyne
Hard Hat StyleCap-Style

Compliance & Certifications

Hard Hat ANSI Type1
Hard Hat ANSI ClassE