The Skullerz® 8975 Safety Helmet is a Class C Safety Helmet. This helmet provides heavy-duty yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects.
Ergodyne® Skullerz® 8975 Safety Helmet with LED Light, Class C, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Package Quantity | 1 |
| Description | Hard Hat With Led Light |
| Color | Orange |
| Series | Skullerz® 8975Led |
| Manufacturers Part Number | 60207 |
| Suspension | 6 Point Rachet |
| Brand | Ergodyne |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |