Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3137787

MPN #: 60290

Ergodyne® Skullerz® 8978 Intrinsically Safe Headlamp Light, Black

Product Description
The Skullerz® 8978 Intrinsically Safe Headlamp Light easily attaches directly to any Skullerz® Hard Hat and Safety Helmet light mount or Headlamp Mounting Straps. This Class I, II and III / Division 1 safety light is specifically designed for hazardous locations where explosion risk due to fumes or fine dusts is high.

Features:
  • INTRINSICALLY SAFE - Designed for hazardous locations where explosion risk due to fumes or fine dusts is high
  • QUICK MOUNT - Seamlessly and securely mounts to built-in front or rear slots on Skullerz Hard Hats, Safety Helmets and Headlamp Mounting Straps
  • PIVOTING MOUNT - 8-position tilt design for visibility where you need it most
  • DUAL-ACTION LED LIGHTS - Ultra-bright, dual-action LED lights provide up-close task and distance lighting
  • TWO LIGHT SETTINGS - Low setting (75 lumens) and high setting (216 lumens)
  • RUNTIME - Low setting (12 hours) and high setting (5 hours)
  • WEATHER-RESISTANT - Waterproof and dustproof (IP67 rated)
  • BATTERY-OPEARTED - Requires 3 AAA batteries (included)
  • TESTED AND CERTIFIED - UL 913 & CSA 22.2 No. 157-92. Class I, Div. 1&2 Grp. ABCD. Class II, Div. 1&2 Grp EFG. Class III. Temp Code T4.
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSkullerz
Manufacturers Part Number60290
TypeAccessory
Package Quantity1
ColorBlack
BrandErgodyne