The durable frames bend and flex without breaking. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert (both sold separately) can be attached to the temples.
Features:
- Durable Full Frame – Durable large full-frame design bends and flexes without breaking and provides maximum coverage and style
- Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
- Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
- Impact Resistant – Meets ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 Ballistic Impact
- UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
- Non-Slip Design – Rubber temples keep the glasses secure and resist sweat
- Temple Accessory Slot – For use with common accessories, also improves airflow
- Dust-Blocking Gasket – Optional foam gasket insert reduces dust/debris entry
- Lens Colors – Available in Clear, In/Outdoor and Smoke