Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811223

MPN #: HP24162

SL Series Full Brim Hard Hat, Light Blue, Standard Shell 4-Point Ratchet Suspension - Pkg Qty 12

Product Description
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps.

Features:
  • High density polyethylene materials.
  • Available with 4- and 6-point ratchet suspensions.
  • Suspensions adjust from 6½ to 8 head size.
  • Passes low temperature (LT).
  • Meets Class E, G, and C.
  • Hi-vis colors have been tested for the HV mark.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
  • CAN/CSA Z94.1-2020


PRICE
$168.00  Sold in packages of 12 / $14.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialPolyethylene
ColorLight Blue
SeriesSL Series
StyleSL Series Full Brim Hard Hat
DescriptionHard Hat
Package Quantity12
Manufacturers Part NumberHP24162
Suspension4 pt. Ratchet
BrandPyramex Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1 standards, Type 1
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, G, E