x

Take 15% off your entire order!

Offer applied at checkout

Toolbox® Z700 Big Grip® Bucket Refill Rags, 260 Sheets/Bucket 6/Case

Toolbox® Z700 Big Grip® Bucket Refill Rags, 260 Sheets/Bucket 6/Case

Item #: WBB1885588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Toolbox® Z700 Big Grip® Bucket White Rags, 260 Sheets/Bucket, 2/Case

Toolbox® Z700 Big Grip® Bucket White Rags, 260 Sheets/Bucket, 2/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Scott Rags in a Box 10" x 12" 200/Box, White - KIM75260

Scott Rags in a Box 10" x 12" 200/Box, White - KIM75260

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GP Brawny Industrial All Purpose DRC Perf Long Distance Wipers, 800 Sheets/Roll 1 Roll/Case - 20060

GP Brawny Industrial All Purpose DRC Perf Long Distance Wipers, 800 Sheets/Roll 1 Roll/Case - 20060

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GP Brawny Industrial White All Purpose DRC Wipers, 152 Sheets/Box, 1 Box/Case - 20080/03

GP Brawny Industrial White All Purpose DRC Wipers, 152 Sheets/Box, 1 Box/Case - 20080/03

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

TOOLBOX® Big Grip® Bucket Refill White Rags are perfect for jobs outside or wet work sites as it is designed to keep your towels clean and dry until they are needed. Ideal for heavy-duty wet or dry wiping applications. Made with 25% recycled fibers. Designed to refill Z700 Big Grip® Bucket (sold separately). Made in the USA.

  • COLOR White
  • BRAND Approved Vendor
  • CONSTRUCTION DRC
  • PACKAGE QUANTITY 6 Refills/Case
  • SIZE TYPE 260 Sheets/Refill
  • DESCRIPTION TOOLBOX Z700 Big Grip Bucket Refill White Rags
  • SIZE 10" x 12"
  • SHEET QUANTITY 1560
  • APPLICATIONS Heavy Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Toolbox® Z700 Big Grip® Bucket White Rags, 260 Sheets/Bucket, 2/Case

Toolbox® Z700 Big Grip® Bucket White Rags, 260 Sheets/Bucket, 2/Case

Item #: B1885587

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.95

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Item #: 640415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Item #: 640407

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Save $5.00 with this comparable product

Global Industrial™ Quick Rags® Heavy Duty Jumbo Roll, Blue, 475 Sheets/Roll, 1 Roll/Case

Item #: 670204

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$59.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Toolbox® Z700 Big Grip® Bucket White Rags, 260 Sheets/Bucket, 2/Case

$39.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toolbox® Z700 Big Grip® Bucket Refill Rags, 260 Sheets/Bucket 6/Case

Toolbox® Z700 Big Grip® Bucket Refill Rags, 260 Sheets/Bucket 6/Case

Item #: WBB1885588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant