+

$1,469.00 up to 8% OFF
Price: $1,348.00
$224.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SLAB TONGS
These Steel Tongs Allow Easy Lifting Of Heavy Slabs Of Concrete, Stone And Highly Polished Metal Sheets.
Industrial Tongs are ideal for use in construction work to position slabs that must be protected from scratching. Curved urethane padded surfaces give proper contact for gripping a large range of smooth sized products. Slab mover is made with all welded steel and includes a semi-automatic latch that serves as an aid in positioning the tong when picking up the load. Easily hooks and attaches to hoists, cranes and forklifts for operation. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.
These Steel Tongs Allow Easy Lifting Of Heavy Slabs Of Concrete, Stone And Highly Polished Metal Sheets.
Industrial Tongs are ideal for use in construction work to position slabs that must be protected from scratching. Curved urethane padded surfaces give proper contact for gripping a large range of smooth sized products. Slab mover is made with all welded steel and includes a semi-automatic latch that serves as an aid in positioning the tong when picking up the load. Easily hooks and attaches to hoists, cranes and forklifts for operation. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.
Weights & Dimensions
- Spread 10 to 14 in
- Weight Capacity 1500 lbs
- Bail Opening 1.69 x 2.38 in
- Weight 145 lbs
Product Details
- Brand Caldwell
- Assembly Required Assembled
- Material Steel
- Manufacturers Part Number 71-3
- Color Family Red
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Caldwell Slab Tong 71-3 1500 Lb. Capacity 10" - 14" Load Width
$1348.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories