SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Item #: WBB1016946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1141DH-S/CL, 8.5" x 11", Slotted, Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1141DH-S/CL, 8.5" x 11", Slotted, Chrome

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bobrick® ConturaSeries® Folded Paper Towel Dispenser, Stainless Steel

Bobrick® ConturaSeries® Folded Paper Towel Dispenser, Stainless Steel

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

6" Deluxe Hook - Semi-Gloss Black - Pkg Qty 96

6" Deluxe Hook - Semi-Gloss Black - Pkg Qty 96

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Our small Slatwall Basket attaches to any slat wall panel giving you the opportunity to display smaller impulse items at your customer's fingertips while they wait in the check out line. Offer your customers packaged snacks, bottled water, office supplies, or promotional items. 12" Wide x 6" Projection x 6" Deep

Weights & Dimensions

  • Width 6 in
  • Height 6 in
  • Weight 4 lbs
  • Length 12 in

Product Details

  • Brand Lavi Industries
  • Description Slat Wall Large Basket
  • Manufacturers Part Number 809679
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Item #: WBB1016946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant