Pacific Panel Slatwall H Display Fixture with Casters, 49-1/2"W x 54"H, Cherry
Write a Review
|
Questions & Answers (0)
Product Description
This 49-1/2"W x 24"D x 54"H unit is made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. 51 square feet display area. 3" on-center grooving and stands. Easy to assemble and includes all hardware and instructions, including casters. Accepts all standard slatwall hardware and accessories.
PRICE
$1,549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49-1/2 in |
| Depth | 24 in |
| Height | 54 in |
Product Details
| Type | H-Display |
| Material | MDF/PB |
| Package Quantity | 1 |
| Color | Cherry |
| Manufacturers Part Number | RTA-DS-H-Cherry |
| Brand | Pacific Panel |