sld-pant Pant Hanger, 14"L, Metal-Chrome, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Metal Skirt/Slack Hangers - 14" Chrome-Plated with Metal Clips and a Raised Central Section to match our SLD Top Hanger.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Skirt and Pants Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Pant Hanger |
| Color | Silver |
| Manufacturers Part Number | sld-pant |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |