The Slice® Large Ergonomic Scissors keep you safe and can be used anywhere at home or in industrial settings. A lightweight handle with soft-touch finger grips ensures comfortable cutting with either your left or right hand. The scissors' handle is also highly durable, and 6 cm (2-3/8") blades allow you to cut easily and effectively. These blades are finger-friendly®, so are safe to the touch and have rounded tips for additional protection. Slice® remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety scissors in homes. Perfect for the craft room, kitchen, garden, or office - the Large Scissors make people and places safer.
Slice® All Purpose Large Scissors, Straight, 7-13/16"L, White/Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 |
Product Details
| Handle Material | Nylon |
| Color | White |
| Style | All Purpose Scissor |
| Material | GFN/TPE/Stainless Steel/Zirconium Oxide |
| Handle | Straight |
| Hand | Left or Right |
| Description | Large Scissors |
| Package Quantity | 1 |
| Handle Color Family | White |
| Manufacturers Part Number | 10545 |
| Tip Type | Rounded |
| Antimicrobial Handle | No |
| Brand | Slice |
Warranty
| Warranty | 30 |