The Slice® Rotary Scissors are extremely safe because they're bladeless. This lightweight, durable, and ergonomic tool is ideal for extended use as the soft-touch grip and ridged thumb rest maximize comfort and reduce hand strain. Suitable for left or right-handed users, the tool is also long-lasting due to its sturdy handle. Slice® remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety tool in homes. From cutting paper to slicing gift wrap, the Rotary Scissors make people and places safer.
Slice® All Purpose Rotary Scissors, Straight, 5-1/2"L, White/Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
Product Details
| Handle Material | Nylon |
| Color | White |
| Style | All Purpose Scissor |
| Material | Styrenic Block Copolymers/TPS/304 Stainless Steel/GCR15/GFN |
| Handle | Straight |
| Hand | Left or Right |
| Description | Rotary Scissors |
| Package Quantity | 1 |
| Handle Color Family | White |
| Manufacturers Part Number | 10598 |
| Antimicrobial Handle | No |
| Brand | Slice |
Warranty
| Warranty | 30 |