The Slice® Small Ergonomic Scissors are safe and comfortable, making them ideal for the home, office or laboratory, and are a great option for kids. They have finger-friendly® blades, which are safe to the touch, with rounded tips for additional protection. These highly portable scissors have soft-touch finger grips for comfort, a reinforced handle for durability, and are suitable for left and right-handed users. Furthermore, you can confidently use them with food because they are BPA, phthalate, and lead-free. Slice® remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety scissors in homes and offices. From arts and crafts tables to the kitchen and laboratory work surfaces, the Small Scissors make people and places safer.
Slice® All Purpose Small Scissors, Straight, 5-9/16"L, White/Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 |
Product Details
| Handle Material | Nylon |
| Color | White |
| Style | All Purpose Scissor |
| Material | GFN/TPE/Stainless Steel/Zirconium Oxide |
| Handle | Straight |
| Hand | Left or Right |
| Description | Small Scissors |
| Package Quantity | 1 |
| Handle Color Family | White |
| Manufacturers Part Number | 10544 |
| Tip Type | Rounded |
| Antimicrobial Handle | No |
| Brand | Slice |
Warranty
| Warranty | 30 |