Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 14 Bread Knife, Serrated Blade, Rosewood Handle 40148

Victorinox 14 Bread Knife, Serrated Blade, Rosewood Handle 40148

Item #: WBB240292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 14 Bread Knife, Serrated Blade, Rosewood Handle 40148

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Bread knives are a type of serrated knife. The serrations on the blade make it ideal for cutting bread and other things that are hard on the outside and soft on the inside. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Slicer Knife
  • Edge Type Serrated
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.4230.36

Weights & Dimensions

  • Blade Length 14 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 14 Bread Knife, Serrated Blade, Rosewood Handle 40148

Victorinox 14 Bread Knife, Serrated Blade, Rosewood Handle 40148

Item #: WBB240292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant