x

Take 15% off your entire order!

Offer applied at checkout

Slide Latch, 3-1/2" Centers, Chrome - 650-6602 - Pkg Qty 2

Slide Latch, 3-1/2" Centers, Chrome - 650-6602 - Pkg Qty 2

Item #: WBB668008

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $14.00 / Pkg of 2

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Unplated Latch Housing

Latch Housing, Unplated. Use With 650-6908 And 650-8759 Concealed Knob Sets. As Used By Flush Metal. Use with All American, Flush Metal Manufacturers.

  • LENGTH INCHES 1-9/16
  • WIDTH INCHES 3-3/32
  • HEIGHT INCHES 4-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 2
  • TYPE Latch
  • DESCRIPTION Slide Latch, 3-1/2" Centers, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6602
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 06, 2019

    latch's
    Your review:
    cool very happy
  • Reviewer: Anonymous

    Date: September 17, 2015

    Maintenance Specialist
    Your review:
    Excellent product, fit perfectly, arrived earlier than expected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slide Latch, 3-1/2" Centers, Chrome - 650-6602 - Pkg Qty 2

Slide Latch, 3-1/2" Centers, Chrome - 650-6602 - Pkg Qty 2

Item #: WBB668008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant