Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541

Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541

Item #: WBB2143966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.80

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line® Sliding Door Repair Track, 1/4" x 8', Stainless Steel, D 1579-1

Prime-Line® Sliding Door Repair Track, 1/4" x 8', Stainless Steel, D 1579-1

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/4" Steel Ball Bearing, D 1607

Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/4" Steel Ball Bearing, D 1607

Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/2" Steel Ball Bearing, D 1984

Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/2" Steel Ball Bearing, D 1984

Prime-Line® Screen Door Latch and Pull, Black, A 155

Prime-Line® Screen Door Latch and Pull, Black, A 155

Primeline Products E 2014 Sliding Door Mortise Lock, Round Face, 45 Degree Keyway

Primeline Products E 2014 Sliding Door Mortise Lock, Round Face, 45 Degree Keyway

Primeline Products C 1225 Sliding Door Handle, Mortise Style, White

Primeline Products C 1225 Sliding Door Handle, Mortise Style, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Prime Line® Sliding Door Roller Assembly 1 1/4" Steel Ball Bearing D 1541.

Allows easy operation for sliding glass door. Used by many manufacturers including Blomberg. 1 1/4" steel ball bearing. Adjustable steel housing. 10/32" machine threaded hole through housing.

Weights & Dimensions

  • Depth 2-1/8 in
  • Wheel Diameter 1-1/4 in
  • Height 1 in
  • Weight 0.26 lbs

Product Details

  • Brand Prime-Line Products
  • Material Steel
  • Wheel Type Concave
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541

Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541

Item #: WBB2143966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541
    Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1541
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant