Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3178671

MPN #: 2185051

Rubbermaid® Slim Jim® 1-Stream Recycling Station For Compost, 23 Gallon Cap., Gray/Green

Product Description
The Slim Jim® 1-Stream Recycling Station offers a front-of-house look with back-of-house functionality. It seamlessly connects with the 33G Slim Jim® Recycling Station. The is a modular solution that can be customized to fit almost any commercial space. The recycling bins are compatible with a wide range of color-coded lids and billboards, lid openings, and waste stream labels-allowing facility managers to build a recycling solution to fit their unique recycling needs.

Features:
  • Intuitive lid openings help patrons and staff sort recyclables more effectively
  • Provide better waste stream visibility by selecting a color and waste stream label for your facility needs
  • Simple and durable execution. Components snap in place without the use of hardware.
  • Hinging lid inserts are optimized to fit any size recyclable
  • Venting channels make removing liners up to 75% easier
  • Bag cinches Secure liners around the rim of the container and allow for quick, knot-free liner changes
  • Backed by the RCP 1-Year Limited Warranty
  • Product Includes: (1) 23G Container, (1) Connector, (1) 23G Lid Shroud, (1) Paper Lid Insert, (1) Billboard, (1) Label Kit, (1) Instruction Sheet
  • For Kitchens, Classrooms, Offices, Back of House, Higher Education, Commercial Facilities


PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15-1/4 in
Height11-3/4 in
Weight11.8 lbs

Product Details

Assembly RequiredYes
TypeMulti Stream System Can
Number of Openings1
ColorGray
SeriesSlim Jim
LidYes
Capacity23 gal
Lid TypeRecycling Lid
MaterialResin
Package Quantity1
Manufacturers Part Number2185051
Indoor/OutdoorIndoor
Accepted MaterialsCompost
Container MarkingsCompost
ShapeRectangle
BrandRubbermaid