Rubbermaid® Slim Jim® Recycling Can, 23 Gallon, Yellow - Pkg Qty 4
|
Questions & Answers (0)
Product Description
23 Gallon Vented Slim Jim - Yellow Slim Jim with venting channels offers uncompromised performance in constrained spaces. Integrated venting channels take the strain out of liner removal. Venting channels dramatically reduce the force required to remove a full can liner up to 60% when compared to traditional Slim Jim containers. Space-saving profile fits virtually anywhere. Four can liner cinches improve productivity eliminating the need to tie knots. Molded-in handles and base grips make lifting and emptying containers easier.
PRICE
$267.80 Sold in packages of 4 / $66.95 ea
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 22 in |
| Height | 30 in |
| Weight | 8 lbs |
Product Details
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Yellow |
| Series | Slim Jim® |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1956188 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | None |
| Shape | Rectangle |
| Brand | Rubbermaid |