Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Not Intended For Medical Use

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Item #: WBB865841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Timer/Stopwatch, TS100-0-8

Cooper-Atkins® Timer/Stopwatch, TS100-0-8

Cooper-Atkins® Econotemp Combo Pack, 93230-K

Cooper-Atkins® Econotemp Combo Pack, 93230-K

Cooper-Atkins® EconoTemp™ Thermocouple Instrument, 32311-K, NSF, Type K

Cooper-Atkins® EconoTemp™ Thermocouple Instrument, 32311-K, NSF, Type K

Cooper-Atkins® Thermocouple, 50209-K, Microneedle Probe, Type K

Cooper-Atkins® Thermocouple, 50209-K, Microneedle Probe, Type K

Cooper-Atkins® AquaTuff™ Thermocouple, 35132, With DuraNeedle Wrap&Stow™ Probe

Cooper-Atkins® AquaTuff™ Thermocouple, 35132, With DuraNeedle Wrap&Stow™ Probe

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Within a half second you can accurately measure surface temperatures with this non-contact infrared thermometer. The 462 Slim-Line has an ergonomic comfort fit in the hand and an easy to use single button operation.

Features

  • Temperature Range: -40°F to 536°F / -40°C to 280°C
  • Accuracy: At ambient: 73°F ±4°F
  • DOES NOT MEET STANDARDS FOR MEDICAL USE

Weights & Dimensions

  • Width 1 1/2 in
  • Length 2-1/4 in
  • Height 7 3/8 in
  • Weight 0.313 lbs

Product Details

  • Power/Battery Type & Life (Hours) (1) 9V, 12 Hours
  • Ambient Operating Temperature Range 32° to 122°F / 0° to 50°C, Max 80 Percent RH °F
  • Description Slim-Line Infrared Thermometer
  • Includes 6:1 Distance to Spot Ratio, Backlight LCD, Single Dot Laser And lanyard
  • Applications Food Service
  • Brand Cooper-Atkins
  • Material Plastic
  • Max Temperature 536 °C
  • Manufacturers Part Number 462-0-8
  • Min Temperature -40 °C

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE, RoHS, WEEE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Item #: WBB865841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant