x

Take 15% off your entire order!

Offer applied at checkout

Sloped Flow Shelving Additional Level 48"W x 18"D Tan

Sloped Flow Shelving Additional Level 48"W x 18"D Tan

Item #: WB652296TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sloped Flow Shelving Additional Level 48"W x 18"D Tan
Extra Shelf Level for Z-Line Sloped Shelving. All Tennsco products are Proudly Made in the USA.

  • WIDTH INCHES 48
  • DEPTH INCHES 18
  • ASSEMBLY Unassembled
  • BRAND Tennsco
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER ZSSS-4818-SND
  • MODEL 652296TN
  • SHELF CAPACITY LBS 500
  • TYPE Boltless Construction Additional Level
  • COLOR Tan
  • SHELF MAX CAP 125 lbs. to 750 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sloped Flow Shelving Additional Level 48"W x 18"D Tan

Sloped Flow Shelving Additional Level 48"W x 18"D Tan

Item #: WB652296TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant