Tennsco Sloping Locker Top KST-3612-BLK - For 3 Wide Locker 12"W X 12"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sloping Locker Top, Fits A 3 Wide Locker 12"W X 12"D, Black
Made of steel for long lasting durability. Keeps dust and other items from accumulating on top of lockers. Color is Black. 1 Year Limited Warranty.
All Tennsco products are Proudly Made in the USA.
Made of steel for long lasting durability. Keeps dust and other items from accumulating on top of lockers. Color is Black. 1 Year Limited Warranty.
All Tennsco products are Proudly Made in the USA.
PRICE
$48.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 4-5/32 in |
| Weight | 8 lbs |
Product Details
| Type | Slope Top |
| Color | Black |
| Accessory Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Slope Top |
| Manufacturers Part Number | KST-3612-BLK |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |