- Slotted 14-16 Insert Bit x 1-3/4" - 5/16 Hex Shank
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega Slotted 14-16 Insert Bit x 1-3/4", 5/16 Hex Shank, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.45
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Size | 14F-16R in |
Product Details
| Type | Insert Bit |
| Drive | 5/16 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Slotted 16-18 Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 245F16A |
| Tip Type | Slotted |
| Brand | Vega |