- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Finder sleeve prevents bit from slipping out of the screw while driving it
Vega Slotted Bit Finder #20, 20-22 x 3-7/8" - 7/16 Hex Shank, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Size | 0.062 x 0.545 in |
Product Details
| Type | Bit Finder |
| Drive | 7/16 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Slotted Bit Finder #20 (20-22) |
| Shank Type | Hex |
| Manufacturers Part Number | BBF20 |
| Tip Type | Slotted |
| Brand | Vega |